Cryoware Labels
Cryoware Labels
Cryoware Labels
Cryoware Labels
Cryoware Labels
Thermo Scientific™

Cryoware Labels

Easily and permanently identify samples and storage boxes with Thermo Scientific™ Cryoware Labels.
Have Questions?
Catalog NumberDimensions (L x W)
5040-0002PK
also known as 5040-0002
25 x 50 mm
Catalog number 5040-0002PK
also known as 5040-0002
Price (USD)
124.69
Online exclusive
138.55
Save 13.86
Pack of 200
Dimensions (L x W):
25 x 50 mm
Price (USD)
124.69
Online exclusive
138.55
Save 13.86
Pack of 200
Easily and permanently identify samples and storage boxes with Thermo Scientific™ Cryoware Labels.
  • 25 x 50mm cloth labels
  • Accept markers or ballpoint pen
  • Specifically designed for use at ultra-low temperatures
  • Adhere to plastic and cardboard without shrinking or peeling

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Specifications
AutoclavableNot Autoclavable
Dimensions (L x W)25 x 50 mm
Latex FreeYes
Voltage0/1 V
Adhesive TypeCold-temperature
ColorWhite
MaterialNylon Cloth
SterilityNon-sterile
Unit SizePack of 200