Nalgene™ Microcentrifuge Tube Storage Boxes
Nalgene™ Microcentrifuge Tube Storage Boxes
Nalgene™ Microcentrifuge Tube Storage Boxes
Nalgene™ Microcentrifuge Tube Storage Boxes
Thermo Scientific™

Nalgene™ Microcentrifuge Tube Storage Boxes

Safely store samples using these microcentrifuge tube storage boxes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberArrayFor Use With (Equipment)Unit Size
5055-50158 x 81.5mL tubesCase of 24
5055-50028 x 80.2mLtubesCase of 24
5055-5002PK
also known as 5055-5002
8 x 80.2mLtubesPack of 4
5055-50059 x 90.5mL tubesCase of 24
5055-5005PK
also known as 5055-5005
9 x 90.5mL tubesPack of 4
5055-5015PK
also known as 5055-5015
8 x 81.5mL tubesPack of 4
Catalog number 5055-5015
Price (USD)
532.82
Online exclusive
622.04
Save 89.22
Case of 24
Array:
8 x 8
For Use With (Equipment):
1.5mL tubes
Unit Size:
Case of 24
Price (USD)
532.82
Online exclusive
622.04
Save 89.22
Case of 24

Safely store samples using Thermo Scientific™ Nalgene™ Microcentrifuge Tube Storage Boxes. High-temperature polyurethane foam insert securely holds 64 or 81 microcentrifuge tubes sized 0.2, 0.5 or 1.5mL.

  • Bottom constructed of white polycarbonate
  • Transparent polycarbonate lid has printed grid for inventory purposes
  • Store from -211° to +250°F (-135° to +121°C)
  • Lid accepts marker for box and tube identification and is keyed to orient front and back of box
  • L x W x H: 5.25 x 5.25 x 2 in. (13 x 13 x 5cm)

Note:
Not for use in liquid phase of liquid nitrogen.

Specifications
Array8 x 8
For Use With (Equipment)1.5mL tubes
No. per Case24
No. per Pack4
ColorWhite
HoldsMicrotubes (1.5 mL)
MaterialPolyurethane Foam, Polycarbonate
Positions64
Product TypeMicrocentrifuge Tube Storage Box
ShapeSquare
Unit SizeCase of 24