Search
Search
| Catalog Number | Voltage | Chamber Material | Capacity (Metric) |
|---|---|---|---|
| 51026283 | 120 V | Copper | 150 L |
| 51026282 | 120 V | Electropolished Stainless Steel | 150 L |
| 51026280 | 230 V | Electropolished Stainless Steel | 150 L |
| 51026281 | 230 VAC | Copper | 150 L |
| 51026333 | 230 V | Electropolished Stainless Steel | 240 L |
| 51026331 | 120 V | Electropolished Stainless Steel | 240 L |
| 51026334 | 230 V | Copper | 240 L |
| 51026332 | 120 V | Copper | 240 L |
| 50116047 | 230 V | Electropolished Stainless Steel | 150 L/Chamber |
| 50116048 | 120 V | Electropolished Stainless Steel | 150 L/Chamber |
| 50116049 | 230 V | Copper | 150 L/Chamber |
| 50116050 | 120 V | Copper | 150 L/Chamber |
**FDA Class II Medical Device for IVF**
Thermo Scientific™ Heracell™ 150i & 240i (medical device) CO2 incubators with non-corrosive stainless steel or 100% copper interior chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they protect valuable samples while optimizing cell growth with fast recovery characteristics and convenient touchscreen user interface.
iCAN™ Touchscreen Control
TC or IR CO2 Sensor
Rapid Humidity Recovery
O2 Control with Auto-Cal