Heratherm™ Advanced Protocol Ovens, 120VAC 60Hz
Thermo Scientific™

Heratherm™ Advanced Protocol Ovens, 120VAC 60Hz

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)TypeMaterialPlug Type
5102811561 LGravity ConvectionCoated SteelNema 5-15
5102812462 LMechanical Convection OvenCoated SteelNema 5-15
Catalog number 51028115
Price (USD)
3,564.00
Online exclusive
3,960.00
Save 396.00
Each
Capacity (Metric):
61 L
Type:
Gravity Convection
Material:
Coated Steel
Plug Type:
Nema 5-15
Price (USD)
3,564.00
Online exclusive
3,960.00
Save 396.00
Each

Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, this flexible tool for the lab may be used for multiple applications.

Features:

  • Broad temperature range — up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up — no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Warranty: 2-year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage14.4 A
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Description51028115
Dimensions (D x W x H) Interior15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Electrical Requirements120 V 60 Hz
Frequency60 Hz
Height (English)28.3 in.
Height (English) Interior18.9 in.
Height (Metric)72 cm
Height (Metric) Interior48 cm
Length (English)22.2 in.
Length (Metric)56.5 cm
MaterialCoated Steel
No. of Shelves2 supplied/13 max.
Plug TypeNema 5-15
Temperature Stability±2.5°C
Wattage1730 w
Width (English)20.9 in.
Width (English) Interior12.9 in.
Width (Metric)53 cm
Width (Metric) Interior32.8 cm
Capacity (Metric)61 L
Temperature (Metric)330°C
TypeGravity Convection
Voltage120 V
Unit SizeEach