Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz
Actual product may vary
Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz
Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz
Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz
Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz
Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz
Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz
Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz
Thermo Scientific™

Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)TypeMaterialPlug Type
5102871362 LMechanical Convection OvenStainless SteelCountry-specific
5102814261 LGravity ConvectionCoated SteelCountry-specific
51028144168 LGravity ConvectionCoated SteelCountry-specific
5102815162 LMechanical Convection OvenCoated SteelCountry-specific
5102815297 LMechanical Convection OvenCoated SteelCountry-specific
51028153170 LMechanical Convection OvenCoated SteelCountry-specific
5102870961 LGravity ConvectionStainless SteelCountry-specific
5102871597 LMechanical Convection OvenStainless SteelCountry-specific
51028716170 LMechanical Convection OvenStainless SteelCountry-specific
51029332396 LMechanical Convection OvenStainless SteelCountry-specific
51029346731 LMechanical Convection OvenStainless SteelCountry-specific
51029347731 LMechanical Convection OvenCoated Steel
Catalog number 51028713
Price (USD)
-
Capacity (Metric):
62 L
Type:
Mechanical Convection Oven
Material:
Stainless Steel
Plug Type:
Country-specific
Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.
Features:
  • Broad temperature range—up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage6.1 A
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Depth (English) Interior13.5 in.
Depth (Metric) Interior34.3 cm
Description51028713
Dimensions (D x W x H) Interior13.5 x 13.9 x 20 in. (34.3 x 35.4 x 50.8 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Electrical Requirements230 V 50/60 Hz
Frequency50/60 Hz
Height (English)28.3 in.
Height (English) Interior20 in.
Height (Metric)72 cm
Height (Metric) Interior50.8 cm
Length (English)22.2 in.
Length (Metric)56.5 cm
MaterialStainless Steel
No. of Shelves2 supplied/13 max.
Plug TypeCountry-specific
Temperature Stability±1.8°C
Wattage1400 w
Width (English)20.9 in.
Width (English) Interior13.9 in.
Width (Metric)53 cm
Width (Metric) Interior35.4 cm
Capacity (Metric)62 L
Temperature (Metric)330°C
TypeMechanical Convection Oven
Voltage230 V
Unit SizeEach