Product Image
Thermo Scientific™

Heratherm™ Advanced Protocol Oven, 750L, mechanical convection, coated exterior, 400VAC 3/N/PE 50/60Hz

Heratherm Advanced Protocol Ovens include mechanical or gravity convection technology with excellent temperature values, providing flexibility, accuracy and dependability.
Have Questions?
Catalog NumberAmperage
5102934812 A
Catalog number 51029348
Price (USD)
-
Amperage:
12 A

Thermo Scientific™ Heratherm Advanced Protocol Ovens include mechanical or gravity convection technology with excellent temperature values, providing flexibility, accuracy and dependability. Heratherm Advanced Protocol Ovens provide unsurpassed temperature performance–the flexible tool in the lab to be used for multiple applications.

Heratherm Advanced Protocol Ovens provide a choice of gravity or mechanical convection. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±2.9°C or better, and temperature stability of at least ±0.3°C at 150°C. Mechanical convection models provide temperature uniformity of ±3.0°C or better, and temperature stability of at least ±0.2°C at 150°C.

  • Broad temperature range—up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Specifications
Amperage12 A
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Depth (English) Interior21.5 in.
Depth (Metric) Interior54.5 cm
Description51029348
Dimensions (D x W x H) Interior21.5 x 39.5 x 52.6 in. (54.5 x 100.4 x 133.5 cm)
Dimensions (L x W x H)30.3 x 49.7 x 60.8 in. (77 x 126.1 x 154.5 cm)
Electrical Requirements400 V 50/60 Hz
Frequency50/60 Hz
Height (English)60.8 in.
Height (English) Interior52.6 in.
Height (Metric)154.5 cm
Height (Metric) Interior133.5 cm
Length (English)30.3 in.
Length (Metric)77 cm
MaterialCoated Steel
No. of Shelves2 supplied/39 max.
Plug TypeCountry-specific
Temperature Stability±3.1°C
Wattage5750 w
Width (English)49.7 in.
Width (English) Interior39.5 in.
Width (Metric)126.1 cm
Width (Metric) Interior100.4 cm
Capacity (Metric)731 L
Temperature (Metric)Ambient +10° to 250°C
TypeMechanical Convection Oven
Voltage400 V
Unit SizeEach