Heracell&trade; VIOS 160i CO<sub>2</sub> Incubator, 165 L, Copper
Thermo Scientific™

Heracell™ VIOS 160i CO2 Incubator, 165 L, Copper

CO2 Sensor: IR Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C
Have Questions?
Catalog NumberVoltage
51030401120 V
Catalog number 51030401
Price (CLP)
-
Voltage:
120 V
CO2 Sensor: IR Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C
Direct heat chamber
  • 165L (5.8 cu.ft.) 100% solid copper chamber with compact footprint, easily stackable
  • Standard left hand door swing, field reversible by qualified service support
THRIVE active airflow
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters in 10 minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange
  • ISO Class 5 HEPA filtration
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO Class 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection minimizes airborne contaminants settling on interior surfaces
Covered Integrated humidity reservoir
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Cover limits particles and spilled media from settling into the reservoir, keeping water clean
  • Separating water provides a condensation free incubation chamber, limiting areas for contaminants to breed
  • 5X faster humidity recovery than traditional water pan designs
  • Easy water handling: humidity reservoir may be filled or drained without removing shelves or cultures
  • Water level sensor indicates when a refill is needed

Steri-Run on-demand high temperature sterilization cycle
  • Independently validated overnight cycle ensures complete elimination of all biological contaminants
  • 180°C cycle designed for uniform 12-log sterilization on all chamber surfaces
  • Simplifies cleaning and eliminates the need for separate autoclaving and reassembly of components
Intuitive, interactive iCAN touchscreen control
  • Bright LED screen to monitor all incubator interactions
  • Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your CO2 incubators. 
  • DeviceLink HUB monitors chamber temperature, gas levels, alarms, and alerts from the incubator data output connection, RS-232 or USB 
  • Alarms and notifications are also sent to the user by email and mobile push notification
  • DeviceLink HUB is an optional accessory for models with the iCAN touchscreen interface
  • DeviceLink HUB is available in the following regions
    • United States and Canada
    • 28 members of the European Union
    • Iceland, Liechtenstein, Norway, and Switzerland

In situ sensors and probes designed for precise control
  • Dual temperature probes for over temperature protection with operational back up
  • Thermal conductivity (TC) CO2 sensor with rH compensation designed for fast recovery and stable operation
Ordering information
  • To configure 230V models to tri-gas with O2 control, please order 51901145 for 1-21% and 51901146 for 5-90% control.
Specifications
Capacity (English)5.8 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 165L incubator, North America only
Dimensions (D x W x H) Interior22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm)
Dimensions (L x W x H)34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm)
Electrical Requirements120 V, 50/60 Hz
Humidity SourceCovered integrated water reservoir
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
TypeCO2 Incubator
Weight (English)183 lb.
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)165 L
Chamber MaterialCopper
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
Voltage120 V
Unit SizeEach