Vios&trade; iDx AD 255 L CO<sub>2</sub> Incubator
Vios&trade; iDx AD 255 L CO<sub>2</sub> Incubator
Vios&trade; iDx AD 255 L CO<sub>2</sub> Incubator
Vios&trade; iDx AD 255 L CO<sub>2</sub> Incubator
Vios&trade; iDx AD 255 L CO<sub>2</sub> Incubator
Vios&trade; iDx AD 255 L CO<sub>2</sub> Incubator
Vios&trade; iDx AD 255 L CO<sub>2</sub> Incubator
Thermo Scientific™

Vios™ iDx AD 255 L CO2 Incubator

Automate cell incubation with features proven to protect sensitive cell cultures. In-chamber sensors, HEPA filtration, Steri-Run™ sterilization, THRIVE active airflow, and an integrated, protected humidity reservoir come standard. Available with Electropolished SS interiors and IR180Si CO2 sensor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltageFeatures
51036289230 VFoot switch operated
51036288120 VFoot switch operated
51036287100 VFoot switch operated
51036284100 VRemote controlled
51036285120 VRemote controlled
51036286230 VRemote controlled
Catalog number 51036289
Price (USD)
-
Voltage:
230 V
Features:
Foot switch operated
Evolve, expand, excel. The Thermo Scientific Vios iDx AD CO2 Incubator leverages the standard features and configurations of the Vios iDx 255 CO2 Incubators with the added innovation of an automated door. Our most innovative incubator offers outstanding recovery and uniformity to emerging automated cell therapy production processes 24/7, 365.

Trustworthy, proven performance, and protection for sensitive cell cultures

  • Thermo Scientific™ THRIVE™ active airflow technology for homogenous growth conditions and fast recovery of all parameters, minimizing the exposure of cell cultures to fluctuations and maintaining stable conditions with recovery of all parameters in ten minutes or less.
  • Thermo Scientific™ Steri-Run™ high-temperature sterilization cycle is independently proven to provide a 12-log sterility assurance level and reaches 180°C in all areas, based on 48-point temperature mapping.
  • In-chamber HEPA filtration achieves ISO Class 5 clean room-like air quality conditions within only five minutes after a 30-second door opening

Designs that are ready for where your discoveries take you

  • IR180Si CO2 sensor for fast recovery and long service life.
  • Condensation-free humidification system with protected, integrated 3-L water reservoir. Easily fill or drain without removing cultures to help keep sterilized distilled water clean. Slide out cover allows full access for cleaning.
  • Large, crisp 7-in. touchscreen display for quicker at-a-glance monitoring of chamber conditions. Set language* and programmable access code provide additional accessibility and security.
  • Ergonomic door design to make routine loading, unloading, and checking on cultures easier than ever. Electromagnetic door lock comes standard.
  • Tri-gas options offer variable oxygen control for physiological tissue research. Simulate hypoxic (1-21% O2) conditions based on application.
  • Electropolished stainless steel interior with easy-to-clean curved interior chamber corners and shelving designs that are easy to install and remove without tools.
  • Protected, integrated humidity reservoir helps keep an optimal environment and minimizes contamination.

Unique options for application and operation flexibility

  • Simplified door design with automatic opening and closing on demand, well suited for robotic interface and 24/7, 365 operation.
  • When integrated into a centralized system, the door can be operated without direct human contact.
  • Automatic stop if an obstruction is encountered.
  • Unique factory-installed options are available, including:
    • Remote control and foot pedal configurations for assisted door opening.
    • Rear water supply access is available for loading water reservoir in the back of the incubator.
    • Left swing door configuration.
  • Powder-coated cold-rolled steel or optional brushed stainless steel exterior.

Seamless operations in modern labs

  • Connectivity-ready design with front access USB port, optional 4-20 mA signal output (factory installed option). Compatible with Connect Edge and OPCUA Gateway, and CellMation, making the Vios iDx AD ideal for GMP environments that require 21 CFR compliance.
  • Many factory installed and customer installed options and accessories are available, please review the product brochure for more information.
  • Thermo Scientific™ CultiMaxx™ Shelving Systems are customer installed accessories that offer increased culturing capacity on 255 L models. Go to thermofisher.com/cultimaxx for more information.

*Available user interface language options include English, Spanish, German, French, Italian, Japanese, and Mandarin. Specifications achieved under standard laboratory conditions at sea level, at a +22°C ambient condition, and nominal operating voltage. Other process conditions or ambient temperatures or altitude can affect performance. For example, a change of 2°C ambient temperature can influence the humidity by 1% rH.

Specifications
Capacity (English)9.0 cu. ft.
Dimensions (D x W x H) Interior24.76 x 23.90 x 26.38 in. (62.9 x 60.7 x 67.0 cm)
Dimensions (L x W x H)36.77 x 30.47 x 38.15 in. (93.4 x 77.4 x 96.9 cm)
Electrical Requirements230 V, 50/60 Hz
FeaturesFoot switch operated
Humidity SourceProtected integrated water reservoir
Oxygen ControlOptional 1 to 21%
TypeCO2 Incubator
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)255 L
Chamber MaterialElectropolished Stainless Steel
MaterialPowder-coated Cold Rolled Steel
Relative HumidityApprox. 93% at 37°C
Temperature Range (Metric)3°C above ambient to 55°C
Voltage230 V
Unit SizeEach