Nalgene™ HDPE Pipet Washers/Rinsers for 16 and 24 in. Pipets
Thermo Scientific™

Nalgene™ HDPE Pipet Washers/Rinsers for 16 and 24 in. Pipets

Attach these pipet washers/rinsers to your sink water or DI tap and drain for repeated, automatic fill and empty cycling. Cycles continue until the water source is turned off.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeight (Metric)SizeFor Use WithUnit Size
5245-005097 cmCPipet, 24 in.Case of 4
5245-004078 cmA, BPipet, 16 in.Case of 6
5245-0040PK78 cmA, BPipet, 16 in.Each
5245-0050PK
also known as 5245-0050
97 cmCPipet, 24 in.Each
Catalog number 5245-0050
Price (USD)
2,251.17
Online exclusive
2,955.07
Save 703.90
Case of 4
Height (Metric):
97 cm
Size:
C
For Use With:
Pipet, 24 in.
Unit Size:
Case of 4
Price (USD)
2,251.17
Online exclusive
2,955.07
Save 703.90
Case of 4

Attach Thermo Scientific™ Nalgene™ Pipet Washers/Rinsers to your sink water or DI tap and drain for repeated, automatic fill and empty cycling. Insert a filled pipet basket, then attach to water inlet and direct drain tubing into an appropriate drain to accept the rinse water. Turn on your water source and the wash chamber fills from the water inlet. When the wash chamber is full, a siphon forms at the drain elbow emptying the chamber through the drain outlet. Fill and empty cycles continue until water source is turned off.

Features:

  • One piece, leakproof, weld-free
  • High-density polyethylene is built for rugged use
  • Large tubing diameter permits faster cycles and allows water to drain completely
  • Water inlet designed to eliminate back siphoning of contaminated water into water line, even if pressure drops
  • Slower cycling is achieved without attachments by turning down water source flow rate

Includes:

  • Clear plastic tubing for inlet and outlet
  • Basket sold separately

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

Specifications
DescriptionPipet Washer-Rinser HDPE C
No. per Case4
No. per Pack1
SizeC
For Use WithPipet, 24 in.
Height (English)38 in.
Height (Metric)97 cm
Unit SizeCase of 4