Nalgene™ 230mm Ceramic Metal Desiccator Plate
Thermo Scientific™

Nalgene™ 230mm Ceramic Metal Desiccator Plate

Ensure greater resistance to thermal shock than porcelain using this guaranteed unbreakable and corrosion-resistant ceramic metal desiccator plate.
Have Questions?
Catalog NumberDiameter (Metric) Outer
5312-0230230 mm
Catalog number 5312-0230
Price (USD)
660.44
Online exclusive
990.86
Save 330.42
Case of 6
Diameter (Metric) Outer:
230 mm
Price (USD)
660.44
Online exclusive
990.86
Save 330.42
Case of 6

Ensure greater resistance to thermal shock than porcelain using the guaranteed unbreakable and corrosion-resistant Thermo Scientific™ Nalgene™ 230mm Ceramic Metal Desiccator Plate.

  • 230mm diameter fits the Nalgene Classic Dessicator (5311-0250) as well as the 250mm Nalgene Blue Desiccators (5309-0250 and 5310-0250)
  • Numbered quadrants for easy location of crucibles and other containers
  • Six holes in each quadrant and a 3mm center hole to enhance airflow and drying efficiency
  • Autoclavable

Ordering Information:
Individually packaged

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
DescriptionDesiccator Plate Ceramic/Metal 230mm
Diameter (English) Outer9.1 in.
Quantity1/Pk.
Diameter (Metric) Outer230 mm
Unit SizeCase of 6