Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover
Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover
Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover
Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover
Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover
Thermo Scientific™

Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover

View contents easily with these autoclavable polypropylene desiccators, featuring a transparent PC cover and robust body resistant to all solid desiccants.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeight (Metric)Diameter (Metric) InnerUnit Size
5315-0150PK
also known as 5315-0150
149 mm149 mmEach
5309-0250262 mm246 mmCase of 4
5309-0250PK262 mm246 mmEach
5315-0150149 mm149 mmCase of 6
Catalog number 5315-0150PK
also known as 5315-0150
Price (USD)
114.37
Online exclusive
134.52
Save 20.15
Each
Height (Metric):
149 mm
Diameter (Metric) Inner:
149 mm
Unit Size:
Each
Price (USD)
114.37
Online exclusive
134.52
Save 20.15
Each

View contents easily with Thermo Scientific™ Autoclavable Polypropylene Desiccators, featuring a robust body and high resistance to all solid desiccants. These desiccators have a transparent polycarbonate cover. The small size (5315-0150) comes with a 140 mm aluminum plate. The plate for the large size (5309-0250) is sold separately.

  • Clear polycarbonate (PC) cover has recessed rim to keep grease off benchtop when cover is set down
  • No gasket required, only grease is needed
  • Large desiccator (Cat. No. 5310-0250) takes any standard 230mm desiccator plate such as Cat. No. 5312-0230 (sold separately)
  • Autoclavable; repeated autoclaving will reduce the life of the product

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
AutoclavableAutoclavable
DescriptionDesiccator PP/PC 150mm
Diameter (English) Inner5.87 in.
Diameter (English) Outer7.125 in.
Diameter (Metric) Inner149 mm
Diameter (Metric) Outer181 mm
Height (English)5.88 in.
Height (Metric)149 mm
Max. Clearance Above Plate3.4 in.
No. of Shelves1
No. per Pack1
Cabinet StyleTop Loading
MaterialPolypropylene, Polycarbonate
Unit SizeEach