Nalgene™ Acrylic Desiccator Cabinets
Thermo Scientific™

Nalgene™ Acrylic Desiccator Cabinets

Store anhydrous, hygroscopic biological and chemical compounds in a tight seal with clear Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeight (Metric)No. of ShelvesShelf Positions
5317-018045.7 cm47
5317-007017.8 cm23
5317-012030.5 cm35
Catalog number 5317-0180
Price (USD)
1,144.57
Online exclusive
1,423.46
Save 278.89
Each
Height (Metric):
45.7 cm
No. of Shelves:
4
Shelf Positions:
7
Price (USD)
1,144.57
Online exclusive
1,423.46
Save 278.89
Each

Store any components requiring controlled storage conditions, such as anhydrous and hygroscopic biological and chemical compounds and electronic assemblies. Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets are clear and feature gaskets to provide a tight seal.

Features:

  • Neoprene gasket on door ensures tight seal
  • Door is secured with two (three on largest size) stainless-steel latches and full-height hinge
  • Removable, lipped tray holds solid desiccant in place
  • Shelves are removable, adjustable and vented to maximize airflow

Ordering Information:
All cabinets measure 12L x 12 in.W (30.5 x 30.5cm).

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
AutoclavableNot Autoclavable
DescriptionDesiccator Cabinet Acrylic 457 x 305 x 305mm
Height (English)18 in.
Height (Metric)45.7 cm
No. of Shelves4
Shelf Positions7
Cabinet StyleFront-loading
Unit SizeEach