Nalgene™ Polypropylene Jars with Cover
Thermo Scientific™

Nalgene™ Polypropylene Jars with Cover

Store and transport solids with these polypropylene jars that are chemically compatible with a wide range of lab materials.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
5352-00022.2 LCase of 6
5352-0002PK
also known as 5352-0002
2.2 LEach
5352-00044.6 LCase of 6
5352-0004PK
also known as 5352-0004
4.6 LEach
Catalog number 5352-0002
Price (USD)
361.45
Online exclusive
527.00
Save 165.55
Case of 6
Capacity (Metric):
2.2 L
Unit Size:
Case of 6
Price (USD)
361.45
Online exclusive
527.00
Save 165.55
Case of 6

Store and transport solids with Thermo Scientific™ Nalgene™ Polypropylene Jars. These jars are chemically compatible with a wide range of lab materials.

  • Straight sides and no neck making access and retrieval easy
  • Larger sizes make excellent waste crocks
  • Autoclavable
Recycling Information:
Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene (PP) and polypropylene copolymer (PPCO) labware at end of product life in communities where polypropylene can be recycled. Please also recycle the corrugate cartons and any plastic bags (LDPE) included in your product packaging.
Specifications
Capacity2.25 qt., 2.2L
Capacity (English)2.25 qt.
ClarityTranslucent
Closure TypeLid
Diameter (English)5.2 in.
Diameter (Metric)131 mm
For Use With (Application)Storage and Transport
Height (English)7.6 in.
Height (Metric)192 mm
IncludesCover
No. per Case6
No. per Pack1
Product TypeJar
ShapeRound
Weight (Metric)0.33 kg
Capacity (Metric)2.2 L
ColorTranslucent
MaterialPolypropylene
Unit SizeCase of 6