TH-641 Swinging Bucket Rotor Package for WX+ Ultraspeed Centrifuges
Thermo Scientific™

TH-641 Swinging Bucket Rotor Package for WX+ Ultraspeed Centrifuges

Process samples effectively with the TH-641 Swinging Bucket Rotor.
Have Questions?
Catalog NumberCapacity
542956 x 13.2 mL
Catalog number 54295
Price (USD)
37,200.00
Each
Capacity:
6 x 13.2 mL
Price (USD)
37,200.00
Each
Process samples effectively with the Thermo Scientific™ TH-641 Swinging Bucket Rotor Package.
Ordering Information:

Order ultracrimp/clearcrimp sealing tool (03920), crimp gauge replacement (03919), extra plugs and caps (03045), tube removal tool (12826), tube racks (two) (03726) separately. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific Sorvall WX Ultra Series Floor Model Centrifuge

Recommended for:

Rate zonal isolation of RNA and subcellular particles

Specifications
Angle90°
Avg. RCF211,333 x g
DescriptionTH-641 Swinging Bucket Rotor Package
For Use With (Equipment)Thermo Scientific™ Sorvall™ WX ultraCentrifuges
K Factor114
Max. Tube Diameter14 mm
Max. Tube Length89 mm
Min. RCF135,005 x g
Net Weight12.3 lb. (5.6 kg)
Radius (Metric)153.2 mm
Radius (Metric) Min.71.9 mm
Capacity6 x 13.2 mL
MaterialTitanium
Max. RCF287,660 x g
Max. Speed41,000 rpm
TypeSwinging Bucket Rotor
Unit SizeEach