Axiom™ Wheat Breeder's Genotyping Array
Applied Biosystems™

Axiom™ Wheat Breeder's Genotyping Array

Axiom Wheat HD Genotyping Arrays were designed through Affymetrix Expert Design Program in a collaboration led by Dr. Keith Edwards,Read more
Have Questions?
Catalog NumberQuantity
5505241 plate
Catalog number 550524
Price (USD)
-
Quantity:
1 plate
Axiom Wheat HD Genotyping Arrays were designed through Affymetrix Expert Design Program in a collaboration led by Dr. Keith Edwards, project leader and professor of Cereal Functional Genomics at the School of Biological Sciences and member of the Cabot Institute, University of Bristol.*

The arrays were designed through a public sector pre-breeding program dedicated to accelerating the genetic improvement of modern wheat varieties. Select from one of two formats:
• Axiom; Wheat HD Genotyping Array, a high-density research tool with 817,000 SNPs in a two-array set in the 96-array plate format
• Axiom; Wheat Breeder's Genotyping Array, which includes 35,000 SNPs for worldwide elite wheat lines in the 384-array plate format

Markers on these arrays can be queried on the CerealsDB website (http://www.cerealsdb.uk.net/). This is a searchable database that was created by the Functional Genomics group at the University of Bristol, UK for the purpose of making SNP information available to the worldwide wheat community. It is updated regularly and contains:

• SNP statistics: Map location or contig code, 120 bp flanking sequences. MAF and PIC score are provided for SNPs on Axiom Wheat Breeder's Genotyping Array
• Variety comparison: Select two or more varieties of wheat to see the SNPs in common or SNPs that are different between them

*Expert Design Arrays are designed by key opinion leaders in the plant and animal genomics community and made available to the public for the purpose of advancing research and breeding programs. These arrays contain genetic markers and annotations that are provided by the original customer who designed the array and are therefore not updated by Affymetrix in the same manner as other catalog products. Through the program, Affymetrix continually provides agrigenomics researchers access to genotyping arrays that have been utilized by their peers in the research community.

Required Products
Axiom Analysis Suite
GeneChip Command Console Software
GeneTitan Multi-Channel Instrument
For Research Use Only. Not for use in diagnostic procedures.
Specifications
For Use With (Application)Microarray Analysis
Quantity1 plate
Shipping ConditionRoom temperature
ArrayGenotyping
Format384-array Plate
Number of Arrays384 arrays
SpeciesWheat
Unit Size1 plate
Contents & Storage
Store in refrigerator (2°C to 8°C)

Frequently asked questions (FAQs)

What is the starting amount of DNA required for Axiom arrays?

All Axiom arrays (except for Axiom Genome-Wide Pan-African Array Set) require a total of 200 ng DNA. The Axiom Genome-Wide Pan-African Array Set requires a total of 300 ng DNA, or 100 ng DNA per array (there are 3 arrays).

Find additional tips, troubleshooting help, and resources within our Microarray Analysis Support Center.

What are the sample requirements for Axiom array processing at the Thermo Fisher Scientific Microarray Research Services Laboratory (MRSL)?

For information regarding our in-house MRSL requirements, please contact us via phone at 888-362-2447 (in North America) or via email at BioinformaticsServices@thermofisher.com.

Find additional tips, troubleshooting help, and resources within our Microarray Analysis Support Center.