Nalgene™ Staining Box
Nalgene™ Staining Box
Nalgene™ Staining Box
Nalgene™ Staining Box
Thermo Scientific™

Nalgene™ Staining Box

Stain, fix and handle fragile electrophoresis gels and membranes with less chance of damage than conventional methods with these staining boxes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeUnit Size
5705-1010Gel Staining BoxCase of 2
5705-1010PK
also known as 5705-1010
Gel Staining BoxEach
Catalog number 5705-1010
Price (USD)
66.19
Online exclusive
111.24
Save 45.05
Case of 2
Type:
Gel Staining Box
Unit Size:
Case of 2
Price (USD)
66.19
Online exclusive
111.24
Save 45.05
Case of 2

Stain, fix and handle fragile electrophoresis gels and membranes with less chance of damage than conventional methods. Thermo Scientific™ Nalgene™ Staining Box is equipped with a bottom drain allowing you to change solution without disturbing the box's other fragile contents. Box holds 4.8 in. x 4.8 in (189 mm x 189 mm) gel along with 500mL of liquid.

  • Polymethylpentene box and polypropylene copolymer cover
  • Useful over a -70° to +70°C (-94° to +158°F) temperature range
  • Good chemical compatibility with acids, bases and select organic solvents for a versatile range of protocols
  • LDPE plug in bottom for easy drainage of liquid with minimal handling of gel and provides a leakproof seal
  • Plug won't interfere with cover or contents of boxes on a benchtop or shaker
  • Stackable, with a handle on each end for safe, easy carrying
  • Microwavable and easy to clean
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene  products are packaged.
Specifications
Dimensions (L x W x H)5 x 5 x 2 in. (12.7 x 12.7 x 5.08 cm)
Height (English)2 in.
Height (Metric)5.08 cm
Length (English)5 in.
Length (Metric)12.7 cm
MaterialPMP
No. per Pack1
Width (English)5 in.
Width (Metric)12.7 cm
TypeGel Staining Box
Unit SizeCase of 2