UltiMate™ WPS-3000TFC/TBFC Well Plate Autosampler with Fraction Collector
Actual product may vary
Thermo Scientific™

UltiMate™ WPS-3000TFC/TBFC Well Plate Autosampler with Fraction Collector

Simplify off-line multidimensional and multistep liquid chromatography (LC) in analytical and micro flow rate ranges.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberBiocompatible Version
5825.0020Yes
5824.0020No
Catalog number 5825.0020
Price (USD)
-
Biocompatible Version:
Yes

Simplify off-line multidimensional and multistep liquid chromatography (LC) in analytical and micro flow rate ranges. The Thermo Scientific™ UltiMate™ Autosampler with Fraction Collector uniquely supports both sample injection, fractionation, and reinjection using two integrated switching valves. The instrument fully automates multidimensional separations, allowing columns that differ in chemistry and internal diameter to be combined on a single LC system with dual-gradient flow delivery. Imagine speeding up workflows with off-line purification, sample derivatization, desalting, 2D-LC and more.

Recommended Use

The UltiMate 3000 Autosampler with Fraction Collector is a needle-in-needle, pulled-loop analytical autosamplers with a fractionation valve, which support sample injection, fractionation, and reinjection. These autosamplers with fraction collection are equipped for thermostatting and are available in a biocompatible (WPS-3000TBFC) and standard (WPS-3000TFC) option.

Specifications
Carryover<0.02%
DescriptionWPS-3000 TBFC Biocompatible Analytical Thermostatted Well Plate Autosampler with Fraction Collection
Injection Cycle TimeFull Loop <60; Partial Loop <90 sec.
Injection Volume Precision<0.25%
Injection Volume Range0.01 to 250 μL
Linearity>0.9999
Voltage100 to 120 V
Weight (Metric)23 kg
Biocompatible VersionYes
For Use With (Equipment)UltiMate 3000 Series
Injection TypePulled Loop
Max. Pressure345 bar
Sample Capacity3 Racks or Well Plates
TypeBiocompatible Analytical Thermostatted Well Plate Autosampler
Unit SizeEach