Nalgene™ All-Purpose Stackable Drawer
Nalgene™ All-Purpose Stackable Drawer
Nalgene™ All-Purpose Stackable Drawer
Nalgene™ All-Purpose Stackable Drawer
Thermo Scientific™

Nalgene™ All-Purpose Stackable Drawer

Mount Thermo Scientific™ Nalgene™ Stackable Drawers under a shelf or cabinet with provided screws and nest them for high-density storage.
Have Questions?
Catalog NumberColorDimensions (L x W x H)
5832-0001Clear9 x 9 x 4.5 in.
Catalog number 5832-0001
Price (USD)
219.40
Online exclusive
256.02
Save 36.62
Each
Color:
Clear
Dimensions (L x W x H):
9 x 9 x 4.5 in.
Price (USD)
219.40
Online exclusive
256.02
Save 36.62
Each

Create high-density storage with the Thermo Scientific™ Nalgene™ All-Purpose Stackable Drawer. These drawers nest, and can be mounted under a shelf or cabinet with provided screws.

  • Clear acrylic organizers allow you to view their contents easily and keep your small lab items neatly organized and within reach
  • Can withstand brief exposure to dilute acids, and bases—alcohols, organic solvents and strong acids may cause immediate damage

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

Specifications
DescriptionAll-Purpose Stackable Drawer
Dimensions (L x W x H)9 x 9 x 4.5 in.
For Use With (Application)High-Density Storage
Height (English)4.5 in.
Height (Metric)11.4 cm
Length (English)9 in.
Length (Metric)22.9 cm
Quantity1/Pk., 1/Cs.
Width (English)9 in.
Width (Metric)22.9 cm
ColorClear
MaterialAcrylic
TypeBin Drawer
Unit SizeEach