Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
Thermo Scientific™

Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorArrayFor Use With (Equipment)Unit Size
5970-0025White4 x 1025mm TubesCase of 8
5970-0513Red6 x 1213mm TubesCase of 8
5970-0513PK
also known as 5970-0513
Red6 x 1213mm TubesEach
5970-0313Blue6 x 1213mm TubesCase of 8
5970-0313PK
also known as 5970-0313
Blue6 x 1213mm TubesEach
5970-0413Green6 x 1213mm TubesCase of 8
5970-0413PK
also known as 5970-0413
Green6 x 1213mm TubesEach
5970-0213Yellow6 x 1213mm TubesCase of 8
5970-0213PK
also known as 5970-0213
Yellow6 x 1213mm TubesEach
5970-0113Orange6 x 1213mm TubesCase of 8
5970-0113PK
also known as 5970-0113
Orange6 x 1213mm TubesEach
5970-0013White6 x 1213mm TubesCase of 8
5970-0013PK
also known as 5970-0013
White6 x 1213mm TubesEach
5970-0516Red6 x 1216mm TubesCase of 8
5970-0516PK
also known as 5970-0516
Red6 x 1216mm TubesEach
5970-0316Blue6 x 1216mm TubesCase of 8
5970-0316PK
also known as 5970-0316
Blue6 x 1216mm TubesEach
5970-0416Green6 x 1216mm TubesCase of 8
5970-0416PK
also known as 5970-0416
Green6 x 1216mm TubesEach
5970-0216Yellow6 x 1216mm TubesCase of 8
5970-0216PK
also known as 5970-0216
Yellow6 x 1216mm TubesEach
5970-0116Orange6 x 1216mm TubesCase of 8
5970-0116PK
also known as 5970-0116
Orange6 x 1216mm TubesEach
5970-0016White6 x 1216mm TubesCase of 8
5970-0016PK
also known as 5970-0016
White6 x 1216mm TubesEach
5970-0520Red4 x 1020mm TubesCase of 8
5970-0520PK
also known as 5970-0520
Red4 x 1020mm TubesEach
5970-0320Blue4 x 1020mm TubesCase of 8
5970-0320PK
also known as 5970-0320
Blue4 x 1020mm TubesEach
5970-0420Green4 x 1020mm TubesCase of 8
5970-0420PK
also known as 5970-0420
Green4 x 1020mm TubesEach
5970-0220Yellow4 x 1020mm TubesCase of 8
5970-0220PK
also known as 5970-0220
Yellow4 x 1020mm TubesEach
5970-0120Orange4 x 1020mm TubesCase of 8
5970-0120PK
also known as 5970-0120
Orange4 x 1020mm TubesEach
5970-0020White4 x 1020mm TubesCase of 8
5970-0020PK
also known as 5970-0020
White4 x 1020mm TubesEach
5970-0525Red4 x 1025mm TubesCase of 8
5970-0525PK
also known as 5970-0525
Red4 x 1025mm TubesEach
5970-0325Blue4 x 1025mm TubesCase of 8
5970-0325PK
also known as 5970-0325
Blue4 x 1025mm TubesEach
5970-0425Green4 x 1025mm TubesCase of 8
5970-0425PK
also known as 5970-0425
Green4 x 1025mm TubesEach
5970-0225Yellow4 x 1025mm TubesCase of 8
5970-0225PK
also known as 5970-0225
Yellow4 x 1025mm TubesEach
5970-0125Orange4 x 1025mm TubesCase of 8
5970-0125PK
also known as 5970-0125
Orange4 x 1025mm TubesEach
5970-0025PK
also known as 5970-0025
White4 x 1025mm TubesEach
5970-0530Red3 x 830mm TubesCase of 8
5970-0530PK
also known as 5970-0530
Red3 x 830mm TubesEach
5970-0330Blue3 x 830mm TubesCase of 8
5970-0330PK
also known as 5970-0330
Blue3 x 830mm TubesEach
5970-0430Green3 x 830mm TubesCase of 8
5970-0430PK
also known as 5970-0430
Green3 x 830mm TubesEach
5970-0230Yellow3 x 830mm TubesCase of 8
5970-0230PK
also known as 5970-0230
Yellow3 x 830mm TubesEach
5970-0130Orange3 x 830mm TubesCase of 8
5970-0130PK
also known as 5970-0130
Orange3 x 830mm TubesEach
5970-0030White3 x 830mm TubesCase of 8
5970-0030PK
also known as 5970-0030
White3 x 830mm TubesEach
Catalog number 5970-0025
Price (USD)
277.10
Online exclusive
350.00
Save 72.90
Case of 8
Color:
White
Array:
4 x 10
For Use With (Equipment):
25mm Tubes
Unit Size:
Case of 8
Price (USD)
277.10
Online exclusive
350.00
Save 72.90
Case of 8

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.

  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels for easy identification of samples.
  • Higher specific gravity than water so it stays submerged in a water bath and won't float.
  • Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • Available in six bright colors to help keep samples organized.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required; rack is ready to use.

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
Array4 x 10
DescriptionTest Tube Rack Unwire™ Wht 25mm
Diameter (Metric) Inner25 mm
Diameter (Metric) Opening25 mm
Dimensions (L x W x H)11.75 x 4.75 x 3.62 in. (30 x 12.1 x 9.2 cm)
For Use With (Equipment)25mm Tubes
Height (English)3.62 in.
Height (Metric)9.2 cm
Length (English)11.75 in.
Length (Metric)30 cm
Shelves3 Tiers
Width (English)4.75 in.
Width (Metric)12.1 cm
AutoclavableAutoclavable
ColorWhite
HoldsTubes (25 mm)
MaterialRESMER
Positions40
Product TypeTest Tube Rack
ShapeRectangular
Unit SizeCase of 8

Frequently asked questions (FAQs)

Which Unwire racks are autoclavable?

Any of our ResMer polyketone test tube racks can be autoclaved, by our standard validated parameters (121 degrees Celsius at 15 psig for 20 minutes). Due to their molded structure, our polypropylene Unwire racks (unlike our other polyproylene labware products) cannot be autoclaved.

Which of your Unwire test tube racks can be used for 15 mL or 50 mL sterile conical centrifuge tubes?

Any of our Unwire racks with spaces for tubes 20 mm and 30 mm in diameter can be used, respectively, for 15 mL and 50 mL sterile conical centrifuge tubes.