Sample Racks for Precision™ Water Baths
Actual product may vary
Sample Racks for Precision™ Water Baths
Sample Racks for Precision™ Water Baths
Sample Racks for Precision™ Water Baths
Thermo Scientific™

Sample Racks for Precision™ Water Baths

Keep your samples in place with racks for water baths.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeMaterialColorDimensions (L x W)
5970-0525TCTube RackAcetal PlasticRed40 x 25 mm
3161601Tube RackStainless SteelGray25.4 x 21.6 cm
3166183Petri Dish RackStainless SteelGray24.8 x 22.2 cm
31661840.5 mL Microfuge RackStainless SteelGray127 x 101 mm
31661851.5 mL Microfuge RackStainless SteelGray127 x 101 mm
5970-0513TCTube RackAcetal PlasticRed72 x 13 mm
5970-0516TCTube RackAcetal PlasticRed72 x 16 mm
5970-0520TCTube RackAcetal PlasticRed40 x 20 mm
5970-0530TCTube RackAcetal PlasticRed24 x 30 mm
5972-0013TCTube RackAcetal PlasticWhite36 x 13 mm
5972-0016TCTube RackAcetal PlasticWhite36 x 16 mm
5972-0020TCTube RackAcetal PlasticWhite20 x 20 mm
5972-0030TCTube RackAcetal PlasticWhite9 x 30 mm
5972-0025TCTube RackAcetal PlasticWhite16 x 25 mm
Catalog number 5970-0525TC
Price (USD)
72.81
Online exclusive
80.90
Save 8.09
Each
Type:
Tube Rack
Material:
Acetal Plastic
Color:
Red
Dimensions (L x W):
40 x 25 mm
Price (USD)
72.81
Online exclusive
80.90
Save 8.09
Each

Keep your samples in place with racks for Thermo Scientific™ Precision™ water baths.

Stainless-Steel Petri Dish Rack

  • Measures 9.75 x 8.75 x 6.25 in. (24.8 x 22.2 x 15.9cm)
  • Holds 80 x 50mm or 30 x 90mm Petri dishes

Stainless-Steel Test Tube Rack

  • Measures 10 x 8.5 x 5.5 in. (25.4 x 21.6 x 14cm)
  • Openings are 1in. (2.5cm) square
  • Holds 50 test tubes up to 25mm from 97 to 150mm high

Microcentrifuge Test Tube Racks

  • Requires Clip Fastener
  • Measures 127 x 101 x 39mm (5 x 4 x 1.5 in.)
Specifications
ColorRed
Dimensions (L x W)40 x 25 mm
For Use With (Equipment)Precision Circulating, Coliform, and 5-28L General Purpose Water Baths
MaterialAcetal Plastic
TypeTube Rack
Unit SizeEach