HyperSep™ Hypercarb™ SPE Cartridges
Thermo Scientific™

HyperSep™ Hypercarb™ SPE Cartridges

Unique graphite carbon-based SPE cartridges offer retention and separation of polar compounds where silica and resin stationary phases fail.
Have Questions?
變更視圖buttonViewtableView
產品號碼Bed WeightColumn Capacity (Metric)
60106-302100 mg1 mL
60106-301200 mg3 mL
60106-30350 mg1 mL
60106-30425 mg1 mL
60106-402500 mg6 mL
60106-4031000 mg6 mL
60106-4042000 mg15 mL
產品號碼 60106-302
價格 (TWD)
-
Bed Weight:
100 mg
Column Capacity (Metric):
1 mL

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep Hypercarb SPE Cartridges feature a unique graphite carbon-based material that retains highly polar compounds where silica and resin columns fail. The chemistry allows selectivity for structurally similar compounds, and allows the separation of compounds using simple solvents.

HyperSep Hypercarb SPE Cartridges are packed with 30μm spherical particles of 100% porous graphitic carbon (PGC). Composed of flat sheets of hexagonally arranged carbon atoms with a fully satisfied valence, the surface of Hypercarb is crystalline and highly reproducible, with no micropores.

The chemistry is pH stable 0 to 14, and offers a unique retention mechanism that provides completely different selectivity than silica or polymeric phases, determined by the strength of interaction between analytes and the Hypercarb surface.

High batch-to-batch reproducibility ensures consistent, reproducible analytical performance

Strong retention properties allow use of low bed weights for concentrated extracts

No restriction for polar compounds

No restriction on eluents use 100% organic or 100% aqueous and anything in between

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ Solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ System incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
規格
Column Capacity (Metric)1 mL
Description100 mg bed weight; 1 mL column volume
For Use With (Application)Retention of Highly Polar Compounds
QuantityPack of 30
Bed Weight100 mg
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 μm
Product LineHyperSep
SorbentHyperSep Hypercarb
TypeSolid Phase Extraction Cartridge
Volume (Metric)1 mL
Unit SizePack of 30