HyperSep™ Aminopropyl Cartridges
Actual product may vary

HyperSep™ Aminopropyl Cartridges

Obtain excellent retention of drugs, metabolites and structural isomers with these aminopropyl SPE cartridges that allow both polar and anion exchange interactions.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberBed WeightColumn Capacity (Metric)
60108-364100 mg1 mL
60108-42450 mg1 mL
60108-425200 mg3 mL
60108-4321000 mg6 mL
60108-518500 mg3 mL
60108-519500 mg6 mL
60108-7382000 mg15 mL
60108-7395000 mg25 mL
60108-74010 g75 mL
60108-42950 mg3 mL
Catalog number 60108-364
HSN 84212900
Price (INR)
34,406.00
Pack
Bed Weight:
100 mg
Column Capacity (Metric):
1 mL
Price (INR)
34,406.00
Pack

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Aminopropyl Cartridges feature a polar sorbent that allows both polar and anion exchange interactions. The chemistry offers excellent retention of drugs, metabolites and structural isomers. Typical applications include:

  • Separation of structural isomers
  • Drugs and metabolites in biological fluids
  • Saccharides, phenols and petroleum products

The sorbent used in HyperSep Aminopropyl SPE Cartridges acts as a weak anion exchanger, and also provides enhanced retention of strong anions like sulfonic acids.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity (Metric)1 mL
Description100 mg Bed Weight; 1 mL column volume
Bed Weight100 mg
For Use With (Application)Extraction of Strong Acids via Polar and Anion Exchange Interactions
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep Aminopropyl
TypeSolid Phase Extraction Cartridge
Volume (Metric)1 mL
QuantityPack of 100
Unit SizePack