HyperSep™ C18 Cartridges
Thermo Scientific™

HyperSep™ C18 Cartridges

Get improved retention for most nonpolar compounds and organic analytes in aqueous matrices with these hydrophobic reversed phase C18 cartridges.

Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoBed WeightColumn Capacity (Metric)
60108-7012000 mg15 mL
60108-3011000 mg6 mL
60108-302100 mg1 mL
60108-303200 mg3 mL
60108-304500 mg3 mL
60108-305500 mg6 mL
60108-39050 mg1 mL
60108-7025000 mg25 mL
60108-70310 g75 mL
60108-7761000 mg15 mL
60108-765100 mg3 mL
60108-7802000 mg25 mL
60108-37625 mg1 mL
60108-786500 mg10 mL
Número do catálogo 60108-701
Preço (BRL)
-
Bed Weight:
2000 mg
Column Capacity (Metric):
15 mL

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications. Thermo Scientific™ HyperSep™ C18 Cartridges feature a highly retentive alkyl-bonded phase for nonpolar to moderately polar compounds. The hydrophobic reversed phase material is retentive for most nonpolar compounds, and retains most organic analytes from aqueous matrices.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Especificações
Column Capacity (Metric)15 mL
Description2 g Bed Weight; 15 mL Column Volume
For Use With (Application)Extraction of Nonpolar to Moderately Polar Compounds
QuantityPack of 20
Bed Weight2000 mg
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep C18
TypeSolid Phase Extraction Cartridge
Volume (Metric)15 mL
Unit SizePack of 20