HyperSep™ Diol Cartridges
Thermo Scientific™

HyperSep™ Diol Cartridges

Obtain excellent normal phase extraction of polar compounds with these diol SPE cartridges.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBed WeightColumn Capacity (Metric)
60108-7565000 mg25 mL
60108-57150 mg1 mL
60108-572100 mg1 mL
60108-573200 mg3 mL
60108-574500 mg3 mL
60108-575500 mg6 mL
60108-5761000 mg6 mL
60108-7552000 mg15 mL
60108-75710 g75 mL
Catalog number 60108-756
Price (USD)
302.42
Each
Bed Weight:
5000 mg
Column Capacity (Metric):
25 mL
Price (USD)
302.42
Each
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

The sorbent used in Thermo Scientific™ HyperSep™ Diol Cartridges features short alkyl chains with polar functional groups, and are ideal for the isolation of polar compounds. Typical applications include:

  • Normal phase extraction of polar compounds
  • Purification of polar compounds
HyperSep Diol SPE Cartridges are typically used as an alternative to silica in normal phase applications where silica’s acidic character can be problematic.

HyperSep SPE Cartridges and Plates

HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity (Metric)25 mL
Description5 g bed weight; 25 mL column volume
For Use With (Application)Extraction and Purification of Polar Compounds
QuantityPack of 20
Bed Weight5000 mg
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep Diol
TypeSolid Phase Extraction Cartridge
Volume (Metric)25 mL
Unit SizeEach