HyperSep™ Silica Cartridges
Thermo Scientific™

HyperSep™ Silica Cartridges

Retain analytes in nonpolar matrices, and separate compounds of very similar structure with these silica SPE cartridges.
Catalog NumberBed WeightColumn Capacity (Metric)SorbentQuantity
60108-85050,000 mg150 mLHyperSep SilicaPack of 10
60108-315500 mg3 mLHyperSep SilicaPack of 50
60108-317100 mg1 mLHyperSep SilicaPack of 100
60108-40950 mg1 mLHyperSep SilicaPack of 100
60108-410200 mg3 mLHyperSep SilicaPack of 50
60108-411500 mg6 mLHyperSep SilicaPack of 30
60108-4261000 mg6 mLHyperSep SilicaPack of 30
60108-7102000 mg15 mLHyperSep SilicaPack of 20
60108-7115000 mg25 mLHyperSep SilicaPack of 20
60108-71210 g75 mLHyperSep SilicaPack of 10
60108-503100 mg10 mLHyperSep SilicaPack of 50
60108-4411000 mg3 mLHyperSep SilicaPack of 50
60108-85270,000 mg150 mLHyperSep SilicaPack of 10
60108-793500 mg10 mLHyperSep SilicaPack of 50
60108-85120,000 mg75 mLHyperSep SilicaPack of 10
60108-85310 g25 mLHyperSep SilicaPack of 20
Catalog number 60108-850
Price (GBP)
589.73
Each
Bed Weight:
50,000 mg
Column Capacity (Metric):
150 mL
Sorbent:
HyperSep Silica
Quantity:
Pack of 10
Price (GBP)
589.73
Each
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Silica Cartridges feature a polar sorbent primarily used to retain analytes in nonpolar matrices, and can effectively separate compounds of very similar structure. Typical applications include:

  • Extraction of polar compounds including aldehydes, amines, drugs, pesticides and herbicides
  • Extraction of carotenoids, fat-soluble vitamins, aflatoxins in food matrices
  • Extraction of fatty acids and phospholipids
The high quality silica material used in HyperSep Silica SPE Cartridges adsorbs analytes from nonpolar solvents like hydrocarbons, less polar esters and ethers. The sorbent is also suitable for use as an intermediate strength cation exchanger in aqueous medium.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity (Metric)150 mL
DescriptionSilica 50 g/150 mL Cartridge 10 Pk
For Use With (Application)Retention of Analytes in Nonpolar Matrices
QuantityPack of 10
Bed Weight50,000 mg
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep Silica
TypeSolid Phase Extraction Cartridge
Volume (Metric)150 mL
Unit SizeEach