8mm Non-Assembled Clear Screw Thread Autosampler Vial Kits
Thermo Scientific™

8mm Non-Assembled Clear Screw Thread Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps pre-assembled septa.
Have Questions?
Catalog NumberClosure ColorClosure TypeMaterialSeptum
60180-596BlackScrew Cap, Open TopGlassBlue PTFE/Silicone
Catalog number 60180-596
Price (USD)
689.68
Each
Closure Color:
Black
Closure Type:
Screw Cap, Open Top
Material:
Glass
Septum:
Blue PTFE/Silicone
Price (USD)
689.68
Each
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ 8mm Clear Vial Convenience kits (Unassembled) includes 100 clear glass vials and 100 screw thread caps and pre-inserted septa. The reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
  • Two-compartment, see-through benchtop storage tray
  • Caps with septa are not attached to vials (packaged in plastic bags)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure ColorBlack
Closure MaterialPolypropylene
Closure Size8-425
DescriptionConvenience Kit, Standard Opening Screw Vial
Diameter (Metric) Hole5.5 mm
Diameter (Metric) Inner12 mm
Height (Metric)32 mm
IncludesVial: 60180-508, Closure: 60180-514/60180-515
No. per Pack100
Product TypeUnassembled Screw Vial Convenience Kit
Septa Size (Metric)8-425 mm
SeptumBlue PTFE/Silicone
Volume (Metric) Total2 mL
Closure TypeScrew Cap, Open Top
ColorClear
Marking SpotYes
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
Unit SizeEach