Product Image
Thermo Scientific™

Deactivated Glass Wool

Pack GC injection port liners with deactivated glass wool for good homogenization, volatilization of high boiling point compounds, and minimal column contamination.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
60180-785Deactivated Glass Wool 10 g
60180-785-1Deactivated Glass Wool 100 g
Catalog number 60180-785
Price (USD)
-
Description:
Deactivated Glass Wool 10 g
Pack your GC injection port liner with Thermo Scientific™ deactivated glass wool for good homogenization and volatilization of high boiling point compounds within the liner. The glass wool acts as a barrier to prevent non-volatile sample matrix compounds and septa particles from entering GC columns, minimizing contamination and increasing precision and reproducibility.
Specifications
DescriptionDeactivated Glass Wool 10 g
For Use With (Equipment)GC Liners
Quantity10 g
Packing MaterialDeactivated Glass Wool
Unit SizeEach