Super Clean™ Gas Cartridge Filters
Thermo Scientific™

Super Clean™ Gas Cartridge Filters

Improve gas quality and optimize GC analysis with easy-to-use Thermo Scientific™ Super Clean™ Gas Cartridge Filters.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)Volume (Metric)Includes
60180-828CartridgeTriple: Inert Carrier, He, H2, N2, AR; Combi: Inert Carrier, He, H2, N2, AR, AirTriple: 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)<br /> Combi: 3.5 g H2O, 12 g HCs (as n-butane)3 Cartridges, Baseplate
60180-819Indicating Moisture Cartridge FilterInert Carrier, He, H2, N2, AR, Air7.2 g H2OIndicator, No Baseplate
60180-820Indicating Oxygen Cartridge FilterInert Carrier, He, H2, N2, AR1 L O2Indicator, No Baseplate
60180-821Hydrocarbon Cartridge FilterInert Carrier, He, H2, N2, AR, Air24 g HCs (as n-butane)No Indicator, No Baseplate
60180-822CartridgeTriple: Inert Carrier, He, H2, N2, AR; Combi: Inert Carrier, He, H2, N2, AR, AirTriple: 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)<br /> Combi: 3.5 g H2O, 12 g HCs (as n-butane)2 x Indicators, No Baseplate
60180-825Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MSHe1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)Indicator, No Baseplate
60180-824TSIndicating Triple Filter - Moisture, Oxygen, HydrocarbonsInert Carrier, He, H2, N2, AR1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)Indicator, No Baseplate
60180-826Indicating Combi Filter - Moisture, HydrocarbonsInert Carrier, He, H2, N2, AR, Air3.5 g H2O, 12 g HCs (as n-butane)Indicator, No Baseplate
60180-827CartridgeMoisture: Inert Carrier, He, H2, N2, AR, Air; Oxygen: Inert Carrier, He, H2, N2, AR; Hydrocarbon: Inert Carrier, He, H2, N2, AR, AirMoisture: 7.2 g H2O<br /> Oxygen: 1 L O2<br /> Hydrocarbon: 24 g HCs (as n-butane)4 Cartridges, Baseplate
60180-830TS
also known as 60180-830
Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MSHe1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)3 Cartridges, Indicator, Baseplate
60180-829Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MSHe1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)Indicator, Baseplate
Catalog number 60180-828
Price (USD)
-
Type:
Cartridge
For Use With (Equipment):
Triple: Inert Carrier, He, H2, N2, AR; Combi: Inert Carrier, He, H2, N2, AR, Air
Volume (Metric):
Triple: 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)<br /> Combi: 3.5 g H2O, 12 g HCs (as n-butane)
Includes:
3 Cartridges, Baseplate

Ensure high-purity (99.9999% or 6.0 grade) output gas for optimal GC performance using Thermo Scientific™ Super Clean™ Gas Cartridge Filters. The baseplates can be configured to individual user needs, and there is no contamination during cartridge change. Easy-to-use and cost-effective, Super Clean Gas Cartridge Filters enable fast, tool-free replacement.

Additional Product Information
  • Filters available to remove oxygen, moisture, or hydrocarbons
  • Combi filter for removing oxygen and moisture or moisture and hydrocarbons
  • Triple filter for removing oxygen, moisture, and hydrocarbons
  • TUEV approved
  • Maximum pressure 11bar (160psi)
  • Maximum flow 7L/min
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Includes3 Cartridges, Baseplate
Volume (Metric)Triple: 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)<br /> Combi: 3.5 g H2O, 12 g HCs (as n-butane)
Cartridge TypeTriple, Combi (Moisture, Hydrocarbons)
For Use With (Equipment)Triple: Inert Carrier, He, H2, N2, AR; Combi: Inert Carrier, He, H2, N2, AR, Air
TypeCartridge
Unit SizeEach