Search
Search

| Catalog Number | Pre-slit | Material | No. per Pack |
|---|---|---|---|
| 60180-M184 | No | Silicone | 5 Mats |
| 60180-M101 | No | EVA | 5 Mats |
| 60180-M134 | No | Silicone | 5 Mats |
| 60180-M183 | Yes | Silicone | 5 Mats |
| 60180-M100 | Yes | Silicone | 10 Mats |
| 60180-M102 | No | Silicone, PTFE | 5 Mats |
| 60180-M103 | Yes | Silicone, PTFE | 5 Mats |
Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 8 mm Diameter Round 96-Well Plate Sealing Mats are designed for everyday chromatography analysis. They provide an affordable choice for use with most HPLC/UHPLC instrument types and are ideal for non-regulated laboratories using water and polar solvents.
These 96-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.
Performance Level 1 Mats – for Everyday Analysis
Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat
Specification Certified
Lot Traceable
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels: