SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Level 1 Everyday Analysis
Das tatsächliche Produkt kann abweichen
SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Level 1 Everyday Analysis
SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Level 1 Everyday Analysis
SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Level 1 Everyday Analysis
SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Level 1 Everyday Analysis
Thermo Scientific™

SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Level 1 Everyday Analysis

Use SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Performance Level 1, for everyday chromatography analysis. They are Specification Certified and conform to ANSI-SLAS 4-2004 standards.
Have Questions?
Ansicht ändernbuttonViewtableView
KatalognummerGesamtvolumen (metrisch) WellAnzahl pro PackungBarcode
60180-P1541100 μl50Kein Barcode
60180-P1031300 μl5 PlattenKein Barcode
60180-P103B1300 μl5 PlattenInklusive Barcode
60180-P1331300 μl50Kein Barcode
60180-P133B1300 μl50 PlattenInklusive Barcode
Katalognummer 60180-P154
Preis (EUR)
400,89
Pack of 50
Gesamtvolumen (metrisch) Well:
1100 μl
Anzahl pro Packung:
50
Barcode:
Kein Barcode
Preis (EUR)
400,89
Pack of 50

Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 96-Well Round U-Bottom Mid-well Plates are designed for everyday chromatography analysis.

They provide an affordable choice for use with most HPLC/UHPLC instrument types, and are ideal for non-regulated laboratories using water, water and polar solvents, and polar solvents.

These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1.

Performance Level 1 Plates – for Everyday Analysis

  • Ideal for non-regulated labs that use water and polar solvents
  • Commodity plates, seals, tapes
  • GC tested
  • Suitable for HPLC/UHPLC applications
  • Suitable for biopharmaceutical applications
  • Suitable for QA/QC applications using core detectors
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
ZertifiziertSpecification Certified
Durchmesser (metrisch) Well8 mm
Höhe (metrisch)26.5 mm
Anzahl pro Packung50
Plate SizeMid-well
Temperaturbereich (metrisch)-80°C to +121°C
Gesamtvolumen (metrisch) Well1100 μl
Arbeitsvolumen (metrisch)50 bis 900 μl
Array8 x 12
BarcodeKein Barcode
FarbeClear
MaterialPolypropylene
Anzahl Wells96
ProduktlinieSureSTART WebSeal Level 1
SterilitätUnsteril
OberflächenbehandlungUnbehandelt
WellformRund
Unit SizePack of 50