SureSTART™ Level 3 WebSeal™ Plate and 96-Well Round U-Bottom 8 mm Diameter Mid-well Plates
Thermo Scientific™

SureSTART™ Level 3 WebSeal™ Plate and 96-Well Round U-Bottom 8 mm Diameter Mid-well Plates

Use glass-coated SureSTART™ WebSeal™ Plate and 96-Well Mid-well Plates, Round U-Bottom, 8 mm Diameter, Performance Level 3, for high performance analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBarcode
60180-P350No Barcode
60180-P350BIncludes Barcode
Catalog number 60180-P350
Price (KRW)
-
Barcode:
No Barcode

Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate and 96-Well Round U-Bottom 8 mm Diameter Mid-well Plates are designed for regulated labs that require high performing products.

Plate and glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.

These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1.

Performance Level 3 Vials – for High Performance Analysis

  • Ideal for regulated labs using all solvent types including non-polar solvents
  • Performance Level 3 products include unique WebSeal Plate and glass-coated polypropylene plates and plates with glass inserts
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis

Specification Certified

  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance is available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
CertifiedSpecification Certified
Diameter (Metric) Well8 mm
Height (Metric)26.5 mm
Plate SizeMid-well
Temperature Range (Metric)-80°C to 121°C
Total Volume (Metric) Well1100 μL
Volume (Metric) Working50 to 900 &mu:L
Array8 x 12
BarcodeNo Barcode
ColorClear
MaterialGlass-coated Polypropylene
No. of Wells96
Product LineSureSTART WebSeal Level 3
SterilityNon-sterile
Surface TreatmentGlass-coated
Well ShapeRound Bottom (U-well)
Unit SizePack of 10