PEEKsil™ Capillary Tubing
Thermo Scientific™

PEEKsil™ Capillary Tubing

Get excellent chemical compatibility and very low carryover using the highly inert Thermo Scientific™ PEEKsil™ Capillary Tubing.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
60182-5070.007 in. ID; 20 cm length
60182-5000.002 in. ID; 10 cm length
60182-5010.002 in. ID; 20 cm length
60182-5030.004 in. ID; 10 cm length
60182-5040.004 in. ID; 20 cm length
60182-5060.007 in. ID; 10 cm length
60182-5080.007 in. ID; 50 cm length
Catalog number 60182-507
Price (USD)
-
Description:
0.007 in. ID; 20 cm length

Get excellent chemical compatibility and very low carryover to improve liquid chromatography (LC) performance using the highly inert Thermo Scientific™ PEEKsil™ Capillary Tubing. Made of precision-bore fused silica tubing coated with a 1/16 in. O.D. PEEK covering, it is capable of withstanding high pressures. PEEKsil tubing is ideal for capillary HPLC and LC-mass spectrometry (MS). The very smooth internal surface ensures excellent flow characteristics and very low carryover. It is compatible with most organic solvents and is usable in most standard chromatography systems.

Recommended Use
  • Tubing is stiff; not recommended for uses requiring that tubing bends
  • Use precut lengths only; tube cutting after receipt may damage tubing
Specifications
Description0.007 in. ID; 20 cm length
For Use WithHPLC, LC/MS
For Use With (Application)HPLC, LC/MS
Diameter (English) Inner0.007 in.
Diameter (English) Outer1/16 in.
Diameter (Metric) Inner0.18 mm
Diameter (Metric) Outer1.588 mm
MaterialPEEK, Silica
Overall Length (English)7.874 in.
Overall Length (Metric)20 cm
TypeCapillary Tubing
Unit SizePack of 5