Product Image
Thermo Scientific™

Advanced Viper™ Fingertight Fitting Systems, 0.13 mm ID

Collect precise and reproducible liquid chromatography data with advanced Thermo Scientific™ Viper™ Fingertight Fitting Systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)
6083.2410350 mm
6083.2411500 mm
Catalog number 6083.2410
Price (USD)
-
Length (Metric):
350 mm

Ensure optimal separations and maximize your liquid chromatography (LC) instrument performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fitting Systems deliver reliable and efficient LC connections. Advanced capillaries extend the use case based on application requirements.

See Viper and nanoViper resources

Advanced Viper Fingertight Fitting Systems are ideal for:

  • Optimizing the Thermo Scientific™ Vanquish™ Diode Array Detector HL performance by minimizing the noise with insulated capillaries connecting the column outlet to the detector inlet
Specifications
DescriptionViper MP35N 0.130 x 350 mm, thermally insulated
For Use With (Application)Optimize Detector Performance (Vanquish DAD HL)
Length (Metric)350 mm
MaterialMP35N
Max. Pressure1500 Bar
For Use With (Equipment)Vanquish Horizon UHPLC System
Product LineViper
TypeAdvanced Tubing
Unit SizeEach