Product Image
Thermo Scientific™

Advanced nanoViper™ Fingertight Fitting Systems, 75 μm

Collect precise and reproducible liquid chromatography data with advanced Thermo Scientific™ nanoViper™ Fingertight Fitting Systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
6083.2415Vanquish Horizon UHPLC System
6041.5289EASY-nLC 1200 System
Catalog number 6083.2415
Price (USD)
-
For Use With (Equipment):
Vanquish Horizon UHPLC System

Ensure optimal separations and maximize your liquid chromatography (LC) instrument performance with virtually zero-dead-volume connections. Thermo Scientific™ nanoViper™ Fingertight Fitting Systems deliver reliable and efficient LC connections. Advanced capillaries extend the use case based on application requirements.

See Viper and nanoViper resources

Advanced nanoViper Fingertight Fitting Systems are ideal for:

  • Optimizing the Thermo Scientific™ Vanquish™ Diode Array Detector HL performance by minimizing the noise with insulated capillaries connecting the column outlet to the detector inlet
  • Easily establishing connections that require capillaries with single-sided nanoViper Fingertight Fitting Systems
Specifications
DescriptionnanoViper 75 μm x 300 mm, thermally insulated
For Use With (Application)Optimize Detector Performance (Vanquish DAD HL)
Length (Metric)300 mm
MaterialShielded Fused Silica
Max. Pressure1200 Bar
For Use With (Equipment)Vanquish Horizon UHPLC System
Product LinenanoViper
TypeAdvanced Fittings
Unit SizeEach