Product Image
Thermo Scientific™

Thermo200 Treated Water Solution with Nalco

For use with ThermoChill series chillers
Have Questions?
Catalog NumberFor Use With (Equipment)
610000000008ThermoChill series chillers
Catalog number 610000000008
Price (USD)
86.94
Online exclusive
96.60
Save 9.66
Each
For Use With (Equipment):
ThermoChill series chillers
Price (USD)
86.94
Online exclusive
96.60
Save 9.66
Each
THERMO200 Treated water solution with Nalco, temperature range +5°C to +95°C,
  • Temperature range: +5°C to +95°C
  • Size: 1 gal.
Specifications
For Use With (Equipment)ThermoChill series chillers
Quantity1 gal.
Capacity (Metric)3.78 L
Temperature Range5°C to 95°C
TypeWater Solution
Unit SizeEach