Chiller Plumbing Kits and Accessories
Actual product may vary
Chiller Plumbing Kits and Accessories
Chiller Plumbing Kits and Accessories
Thermo Scientific™

Chiller Plumbing Kits and Accessories

Choose these chiller plumbing kits and accessories, which include flexible tubing, tubing insulation and hose clamps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)SizeMaterial
611000000107Plumbing PackageThermoFlex 3500 to 50003/4 in. NPT, 32.8 ft.Polybraid
611000000012Plumbing PackageMerlin Chillers with PD1/PD2 pump1/2 in. NPT, 25 ft.Flexible Plastic
611000000105Plumbing PackageThermoFlex 900 to 100001/2 in. NPT, 50 ft.Material for High Temperature
611000000104Plumbing PackageThermoFlex 900 to 100001/2 in. NPT, 25 ft.Material for High Temperature
611000000100Tubing KitThermoFlex 900 to 100001/2 in. NPT, 50 ft.Polybraid
611000000004Tubing KitThermoFlex 900 to 100001/2 in. NPT, 25 ft.Material for High Temperature
611000000108
also known as 611000000108 1/9
Plumbing KitThermoChill 1, 2 or 35/8 in. ID, 25 ft.Polybraid
599000000011Installation KitThermoFlex 750 or 10001 in. ID, 25 ft.Polybraid
599000000012Installation KitThermoFlex 750 or 10001 in. ID, 50 ft.Polybraid
3330293TubingThermoTemp, Polar, VersaCool6 mm ID per meter, 1.0 meter longStainless-steel
3330579TubingThermoTemp, Polar6 mm ID per meter, 1.5 mStainless-steel
3330292TubingThermoTemp, Polar, VersaCool6 mm ID per meter, 0.5 meter longStainless-steel
3330294TubingThermoTemp, Polar, VersaCool6 mm ID per meter, 1.5 meter longStainless-steel
0820172TubingThermoTemp, Polar8 mm ID per meterPerbunan
0820173TubingThermoTemp, Polar12 mm ID per meterPerbunan
0820745TubingThermoTemp, Polar, VersaCool8 mm ID per meterPVC
0820304TubingThermoTemp, Polar, VersaCool12 mm ID per meterPVC
0820663TubingThermoTemp, Polar8 mm ID per meterSilicone
0820664TubingThermoTemp, Polar12 mm ID per meterSilicone
0821214TubingThermoTemp, Polar8 mm ID per meterVitone
0821215TubingThermoTemp, Polar12 mm ID per meterVitone
1600028Fitting AdapterThermoTemp, Polar1/4 in. NPTFStainless-steel
1600029Fitting AdapterThermoTemp, Polar, VersaCool1/4 in. NPTFStainless-steel
598000000011FittingsThermoFlex 900 to 100001/2 to 3/8 in. NPTBrass
Catalog number 611000000107
Price (USD)
-
Type:
Plumbing Package
For Use With (Equipment):
ThermoFlex 3500 to 5000
Size:
3/4 in. NPT, 32.8 ft.
Material:
Polybraid

Thermo Scientific™ Chiller Plumbing Kits and accessories include flexible tubing, tubing insulation, and hose clamps.

Features:

  • Include flexible tubing, tubing insulation, and hose clamps
Specifications
For Use With (Equipment)ThermoFlex 3500 to 5000
Includes32.8 ft. (10 meters) of 5/8 in. ID Polybraid hose (use with 3/4 in. hose barbs) , insulation and clamps
MaterialPolybraid
Size3/4 in. NPT, 32.8 ft.
TypePlumbing Package
Unit SizeEach