Nalgene™ Aspirator Vacuum Pump
Nalgene™ Aspirator Vacuum Pump
Nalgene™ Aspirator Vacuum Pump
Nalgene™ Aspirator Vacuum Pump
Thermo Scientific™

Nalgene™ Aspirator Vacuum Pump

Attach this vacuum pump directly to sink faucets for vacuum draw. It operates efficiently with water pressures as low as 7.5 psig for minimum water consumption.
Have Questions?
Catalog NumberFlow Rate
6140-00106.5 L/min.
Catalog number 6140-0010
Price (USD)
590.64
Online exclusive
694.62
Save 103.98
Case of 24
Flow Rate:
6.5 L/min.
Price (USD)
590.64
Online exclusive
694.62
Save 103.98
Case of 24

Attach the Thermo Scientific™ Nalgene™ Aspirator Vacuum Pump directly to sink faucets for vacuum draw. It can draw 11.5L air per minute at a water flow rate of 6.5L per minute. It operates efficiently with water pressures as low as 7.5 psig for minimum water consumption and comes with an integral check valve and tubing for insertion in discharge end.

Features:

  • Attaches to a standard faucet with 3/8 in. NPT connecting thread for easy installation
  • Maximum free air pumping capacity of 11.5L per minute with a water flow rate of 6.5L per minute.
  • Operates efficiently with water pressure as low as 7.5 psig (0.517 bar) for minimum water consumption
  • Ultimate achievable vacuum of 28.5 in. (724mm) Hg
  • Discharge end equipped with 4.75 in. (12cm) length of tubing to direct discharge water toward the drain or to allow attachment to additional discharge tubing
  • Integral check valve that prevents loss of vacuum when water source is disrupted and prevents backflow
  • Polypropylene, with PE tubing

Includes:

  • Integral check valve
  • 3/8 NPT connecting thread
  • 4.75 in. (12cm) of tubing

Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
For Use With (Equipment)Faucet
Quantity1/Pk., 24/Cs.
Flow Rate6.5 L/min.
Max. Vacuum28.5 in. Hg
Product TypeAspirator Vacuum Pump
Unit SizeCase of 24