Temperature Chart Recorders
Actual product may vary
Temperature Chart Recorders
Temperature Chart Recorders
Thermo Scientific™

Temperature Chart Recorders

Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Temperature RangeType
6183-6Ultra-Low Temperature Freezer-100°C to 0°CBuilt-In
6183-5Ultima -140°C Freezers-100°C to 0°CFactory-installed
6183-7
also known as 61837
-40°C to + 38°C-40°C to +38°CBuilt-In
6283-5-140°C and -150°C Freezers-100°C to 0°CBuilt-In
6283-6-40°C and -86 °C Freezers-100°C to 0°CBuilt-In
6383-5-140°C and -150°C Freezers-200°C to 0°CCustomer-Installed
6383-6-140°C and -150°C Freezers-100°C to 0°CFreestanding
6383-7General-purpose, Chromatography Refrigerators-40°C to +25°CFreestanding
61837FMSFMS High-Performance Flammable Storage Freezers-100°C to 0°CBuilt-In
Catalog number 6183-6
Price (INR)
-
For Use With (Equipment):
Ultra-Low Temperature Freezer
Temperature Range:
-100°C to 0°C
Type:
Built-In
Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.
Features:
  • Seven-day chart recorders record temperatures from -100° to 0°C (-40° to +38° on 6183-7)
  • 6 in. (15.2cm) chart
  • Use pressure-sensitive paper, require no inking
  • Freestanding model is customer installed and must be installed by a qualified professional
  • Panel-mounted model is factory installed; order when purchasing refrigerator or freezer

Ordering Information:

Available in range of voltages; specify voltage when ordering.

Includes:

Pack of 50 charts

Specifications
DescriptionSeven-day chart recorders
Diameter (English)6 in.
Diameter (Metric)15.2 cm
For Use With (Equipment)Ultra-Low Temperature Freezer
Static Holding Time7 Days
TypeBuilt-In
Monitoring OptionsRecorder
StyleBuilt-in
Temperature Range-100°C to 0°C
Unit SizeEach