Nalgene™ One-Piece Disposable LDPE Droppers
Nalgene™ One-Piece Disposable LDPE Droppers
Nalgene™ One-Piece Disposable LDPE Droppers
Nalgene™ One-Piece Disposable LDPE Droppers
Thermo Scientific™

Nalgene™ One-Piece Disposable LDPE Droppers

Manufacture 30 to 35 drops per mL with the bellows-type bulb of the Thermo Scientific™ Nalgene™ One-Piece Disposable LDPE Dropper.
Have Questions?
Catalog NumberVolume (Metric)Length (Metric)
6219-00681.6 mL68 mm
Catalog number 6219-0068
Price (USD)
358.30
Online exclusive
716.59
Save 358.29
Case of 1000
Volume (Metric):
1.6 mL
Length (Metric):
68 mm
Price (USD)
358.30
Online exclusive
716.59
Save 358.29
Case of 1000
Deliver 30 to 35 drops per mL with the bellows-type bulb of the Thermo Scientific™ Nalgene™ One-Piece Disposable LDPE Dropper. Molded in one piece, the dropper bulb provides excellent drop formation. This low density polyethylene dropper is safer than glass droppers and economical, featuring a non-wetting tapered tip and visible liquid level.
  • Chemically compatible with most acids, bases and alcohols
  • Molded in one piece, the dropper and bulb provide excellent drop formation
  • Safe and economical for reliable performance
  • Nonwetting tapered tip delivers 30 to 35 drops per mL
 

Specifications
Length (English)2.7 in.
Quantity100/Pk., 1000/Cs.
Length (Metric)68 mm
MaterialLDPE
TypeDropper
Volume (Metric)1.6 mL
Unit SizeCase of 1000