Product Image
Thermo Scientific™

UV Transilluminator Bulb, 306 nm, for myECL™ Imager

This lamp bulb with ultraviolet emission (306nm) is used to replace one of six pre-installed 306nm UV bulbs in theRead more
Have Questions?
Catalog NumberQuantity
622581 bulb
Catalog number 62258
Price (USD)
70.00
1 bulb
Quantity:
1 bulb
Price (USD)
70.00
1 bulb
This lamp bulb with ultraviolet emission (306nm) is used to replace one of six pre-installed 306nm UV bulbs in the Thermo Scientific myECL Imager; all six lamps must be the same bulb type (306nm or 365nm).

More Product Data
• Improved Western blot detection using CCD digital imaging

Related Products
myECL™ Imager
For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionUV Transilluminator Bulb, 306nm
Quantity1 bulb
For Use With (Equipment)myECL Imager
Product LinemyECL
Product TypeUV Transilluminator Bulb
Unit Size1 bulb

Frequently asked questions (FAQs)

Do you offer any alternatives for the discontinued UV Transilluminator Bulb, 365 nm, for myECL Imager (Cat. No. 62255)?

No, we do not offer any alternatives for UV Transilluminator Bulb, 365 nm, for myECL Imager.

Find additional tips, troubleshooting help, and resources within our Protein Biology Support Centers .

Do you offer any alternatives for the discontinued UV Transilluminator Bulb, 306 nm, for myECL Imager (Cat. No. 62258)?

No, we do not offer any alternatives for UV Transilluminator Bulb, 306 nm, for myECL Imager.

Find additional tips, troubleshooting help, and resources within our Protein Biology Support Centers .