Nalgene™ LDPE Sample Vials with Closure
Nalgene™ LDPE Sample Vials with Closure
Nalgene™ LDPE Sample Vials with Closure
Nalgene™ LDPE Sample Vials with Closure
Thermo Scientific™

Nalgene™ LDPE Sample Vials with Closure

Store samples securely in these LDPE sample vials with closure, which have a friction-fit, snap closure and will not shatter like glass.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Height (Metric)Diameter (Metric) OuterUnit Size
6250-905050 mL70.9 mm37.3 mmCase of 144
6250-00055 mL24.9 mm23.6 mmCase of 144
6250-0005PK
also known as 6250-0005
5 mL24.9 mm23.6 mmPack of 12
6250-001212 mL35.6 mm27.1 mmCase of 144
6250-0012PK
also known as 6250-0012
12 mL35.6 mm27.1 mmPack of 12
6250-001818 mL52.6 mm27.1 mmCase of 144
6250-0018PK
also known as 6250-0018
18 mL52.6 mm27.1 mmPack of 12
6250-902828 mL84.6 mm27.1 mmCase of 144
6250-9028PK
also known as 6250-9028
28 mL84.6 mm27.1 mmPack of 12
6250-9050PK
also known as 6250-9050
50 mL70.9 mm37.3 mmPack of 12
6250-907575 mL107.3 mm37.3 mmCase of 144
6250-9075PK
also known as 6250-9075
75 mL107.3 mm37.3 mmPack of 12
Catalog number 6250-9050
Price (USD)
451.45
Online Exclusive
526.33
Save 74.88 (14%)
Case of 144
Volume (Metric):
50 mL
Height (Metric):
70.9 mm
Diameter (Metric) Outer:
37.3 mm
Unit Size:
Case of 144
Price (USD)
451.45
Online Exclusive
526.33
Save 74.88 (14%)
Case of 144

Store samples securely in Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure, which have a friction-fit, snap closure and will not shatter like glass or polystyrene vials.

  • Straight sided vials allow easy access for filling and emptying
  • Friction fit closures are completely removable and snap in place for convenient vial access
  • Translucent wall allow user to see vials are filled or empty
  • Low density polyethylene is impact resistant and shatterproof even at temperatures down to -100°C
Specifications
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionSample Vial LDPE 50mL
Height (Metric)70.9 mm
No. per Case144
No. per Pack12
Product TypeVial
Volume (Metric) Total50 mL
Closure TypeFriction-fit Snap Closure
Diameter (Metric) Outer37.3 mm
MaterialLDPE
Product LineNalgene
Quantity144 Cases, 12 Pk.
Volume (Metric)50 mL
Unit SizeCase of 144