Corona N Generators
Actual product may vary
Corona N Generators
Corona N Generators
Corona N Generators
Corona N Generators
Thermo Scientific™

Corona N Generators

Obtain on-demand high-purity, filtered, dry nitrogen for your HPLC charged aerosol detectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeVoltage
6295.0300Air Compressor230 V
6295.0200Nitrogen Gas Generator100/230 VAC
6084.8230ANitrogen Gas Generator230 V
6084.8110ANitrogen Gas Generator110 V
Catalog number 6295.0300
Price (USD)
-
Type:
Air Compressor
Voltage:
230 V
Obtain on-demand high-purity, filtered, dry nitrogen right from your in-house compressed air supply, or using the optional air compression module. The Peak Scientific Nitrogen Gas Generator is the gas solution for Thermo Scientific™ Corona™ charged aerosol detectors. This modular, space-saving stackable approach for your HPLC analyses is specifically designed for smooth and quiet operation, right on the laboratory bench.

This nitrogen gas generator solution was designed for use with the Thermo Scientific™ Vanquish™ and Thermo Scientific™ Corona™ Veo™ Charged Aerosol Detectors.

  • Nitrogen generators with integrated air compressor, space-saving design for integration with any charged aerosol detector
  • Smart, on-demand gas delivery of high purity dry nitrogen
  • Quiet in-lab operation right on your laboratory bench
  • Self-diagnostics to ensure trouble-free operation

Both the nitrogen generator with integrated air compressor and the nitrogen generator standalone module are precisely matched to deliver an adequate supply of pressurized nitrogen for operation of a single charged aerosol detector on a liquid chromatography system. Order the nitrogen generator with integrated air compressor for the appropriate line voltage in your area.

Specifications
DescriptionCorona Air Compressor (230 V)
Dimensions (L x W x H)417 mm x 542 mm x 420 mm (16 in. x 21 in. x 16.5 in.)
Electrical Requirements230 V AC, 50/60 Hz, 644 VA
For Use With (Equipment)Corona Series 1010 Nitrogen Generator
Outlet PressureMax Outlet Pressure Compressed Air: 0.76 MPa (7.6 bar, 110 psi)
Temperature Range5°C to 35°C
Voltage230 V
Weight (Metric)41.5 kg
TypeAir Compressor
Unit SizeEach