Nalgene™ Polyolefin Plastic Paper Sheets
Nalgene™ Polyolefin Plastic Paper Sheets
Nalgene™ Polyolefin Plastic Paper Sheets
Nalgene™ Polyolefin Plastic Paper Sheets
Thermo Scientific™

Nalgene™ Polyolefin Plastic Paper Sheets

Write on Thermo Scientific™ Nalgene™ Polyolefin Plastic Paper Sheets with almost any pen, marker, type or print (does not accept pencil).
Have Questions?
Catalog NumberDimensions (L x W)
6304-98118.5 x 11 in.
Catalog number 6304-9811
Price (USD)
825.92
Online exclusive
935.00
Save 109.08
Case of 300
Dimensions (L x W):
8.5 x 11 in.
Price (USD)
825.92
Online exclusive
935.00
Save 109.08
Case of 300

Write on Thermo Scientific™ Nalgene™ Polyolefin Plastic Paper Sheets with almost any pen, marker, type or print. These sheets can roll or fold without cracking, stay flexible at cold temperatures and won't rip, stretch or shrink. They can be punched for use in binders or cut into labels to be enclosed with wet or dry chemical or biological samples stored in formalin. They are also excellent for field data collection and chain-of-custody records.

Features:
  • Resist UV light, tearing, fraying, curling, aging, discoloration, rot and mildew
  • Size: 8.5 × 11″ (22 × 28cm)

Ordering Information:

Available in a pack of 50 sheets or a case of 300 sheets (6 packs)

Note:
Does not accept pencil. Not intended for use in photocopiers

Specifications
DescriptionLaser PolyPaper™ uncoated 21.6 x 27.9 cm
Dimensions (L x W)8.5 x 11 in.
Grid Type0.25 in. (6 mm)
Length (Metric) Page216 mm
Quantity300
Width (Metric) Page279 mm
Length (English) Page8.5 in.
MaterialPolyolefin
RuledGrid
Width (English) Page11 in.
Unit SizeCase of 300