Nalgene™ Safety Waste Funnel
Nalgene™ Safety Waste Funnel
Nalgene™ Safety Waste Funnel
Nalgene™ Safety Waste Funnel
Nalgene™ Safety Waste Funnel
Thermo Scientific™

Nalgene™ Safety Waste Funnel

Contain waste temporarily on the benchtop or under the lab hood with these safety waste funnel systems. Funnels feature the easy snap safety latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure SizeDiameter (Metric) OpeningUnit Size
6378-001083B25.4 cmCase of 2
6378-0004PK
also known as 6378-0004
38-43014 cmPack of 1
6378-0010PK
also known as 6378-0010
83B25.4 cmPack of 1
6378-000438-43014 cmCase of 4
Catalog number 6378-0010
Price (USD)
343.92
Online exclusive
401.70
Save 57.78
Case of 2
Closure Size:
83B
Diameter (Metric) Opening:
25.4 cm
Unit Size:
Case of 2
Price (USD)
343.92
Online exclusive
401.70
Save 57.78
Case of 2

Temporarily contain waste on the benchtop or under the lab hood using Thermo Scientific™ Nalgene™ Safety Waste Funnel Systems. Funnels feature the Easy Snap Safety Latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring. The vent system helps reduce fumes and splashing while the removable neck screen traps large particles, like stir bars. Designed for solvent, chemical and biological waste, it is recommended for use with Nalgene containers.

Features:

  • Polypropylene closure and funnel adaptor, polytetrafluoroethylene vent membrane
  • Available in 10 in. diameter funnel with 83B closure and 5.5 in. funnel with 38-430 closure

Includes:

  • HDPE funnel with attached lid
  • Polypropylene closure/funnel adapter
  • Screen insert
  • Polypropylene/PTFE 0.45μm vent plug
  • Filter

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

Specifications
Closure Size83B
Closure TypeHDPE funnel with attached lid
DescriptionFunnel Safety Waste 10 in. HDPE/PP 83B Closure
Diameter (English) Outer10 in.
Diameter (Metric) Opening25.4 cm
For Use With (Application)For Safety Waste Systems
IncludesHDPE funnel with attached lid, polypropylene closure/funnel adapter, screen insert, polypropylene/PTFE 0.45µm vent plug, and filter.
Length (English)2.2 in.
Length (Metric)5.6 cm
Liner MaterialPTFE
Quantity2/Cs.
MaterialPolypropylene
Product TypeSafety Waste Funnel System
Unit SizeCase of 2