UltiMate™ TCC-3000RS/SD Valve Drives (Actuators)
Actual product may vary
UltiMate™ TCC-3000RS/SD Valve Drives (Actuators)
UltiMate™ TCC-3000RS/SD Valve Drives (Actuators)
UltiMate™ TCC-3000RS/SD Valve Drives (Actuators)
Thermo Scientific™

UltiMate™ TCC-3000RS/SD Valve Drives (Actuators)

Support a typical configuration for a Thermo Scientific™ Dionex™ UltiMate™ 3000 LC System TCC-3000RS/SD thermostatted column compartment with UltiMate TCC-3000RS/SD Valve Drives.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeStyleMax. Pressure
6730.0003Valve Actuator HPRight side installation6000 psi (413 bar)
6730.0001Valve Actuator HTRight side installation15000 psi (1034 bar)
6730.0002Valve Actuator HTLeft side installation15000 psi (1034 bar)
6730.0004Valve Actuator HPLeft side installation6000 psi (413 bar)
Catalog number 6730.0003
Price (USD)
-
Type:
Valve Actuator HP
Style:
Right side installation
Max. Pressure:
6000 psi (413 bar)

Support a typical configuration for a Thermo Scientific™ Dionex™ UltiMate™ 3000 LC System TCC-3000RS/SD thermostatted column compartment with UltiMate TCC-3000RS/SD Valve Drives.

  • For pressures up to 413 bar (6000 psi) or 1034 bar (15,000 psi)
Specifications
DescriptionType HP, right side, for pressures up to 41 MPa (413 bar/6,000 psi)
Max. Pressure6000 psi (413 bar)
StyleRight side installation
For Use With (Equipment)TCC-3000 RS/SD Thermostatted Column Compartment
Product LineUltiMate
TypeValve Actuator HP
Unit Size-