Post-Column Cooler TQ MP35N, 1 μL
Thermo Scientific™

Post-Column Cooler TQ MP35N, 1 μL

Ensure precise chromatographic performance with post-column cooling using the Thermo Scientific™ Vanquish™ post-column cooler TQ.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Includes
6732.0540240 mm 0.10 x 240 mm MP35N
6732.0560590 mm 0.10 x 590mm MP35N
Catalog number 6732.0540
Price (USD)
685.00
Each
Length (Metric):
240 mm
Includes:
0.10 x 240 mm MP35N
Price (USD)
685.00
Each
Obtain better peak shape and retention time stability using post-column coolers for Thermo Scientific™ Vanquish™ Column Compartments. Post-column coolers, available for the Thermo Scientific™ Vanquish™ Column Compartment H, ensure the lowest detector noise and drift for separations at elevated temperature. The Post-Column Cooler TQ comes with torque-controlled Viper TQ UHPLC Fittings for confident, leak-free connections with audible and tactile feedback for correct installation

Optimizing chromatographic performance with eluent post-column cooling

  • Easy to install with the Thermo Scientific™ Viper™ TQ UHPLC fitting technology
  • Reduced dispersion and optimal heat transfer with dedicated formats tailored for the Vanquish HPLC and UHPLC flow paths

Post-column cooler

The post-column cooler conditions the column effluent of separations at elevated temperature. This mechanism gives you the lowest detection limits with the most sensitive optical detectors, such as the Thermo Scientific™ Vanquish™ Diode Array Detector H.

Specifications
Includes 0.10 x 240 mm MP35N
Length (Metric)240 mm
For Use With (Equipment)Vanquish Column Compartments
MaterialMP35N
Max. Pressure1517 bar
TypePost-Column Cooler
Unit SizeEach