Nalgene™ Acrylic Beta Waste Shields
Nalgene™ Acrylic Beta Waste Shields
Nalgene™ Acrylic Beta Waste Shields
Nalgene™ Acrylic Beta Waste Shields
Thermo Scientific™

Nalgene™ Acrylic Beta Waste Shields

Completely enclose a large container holding solid or liquid radioactive waste with these acrylic beta waste shields, which are collapsible for convenient storage.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDepth (Metric) InteriorWidth (Metric) InteriorHeight (Metric) Interior
6745-902440 cm40 cm74 cm
6745-001028.6 cm28.6 cm40.6 cm
Catalog number 6745-9024
Price (USD)
805.00
Online Exclusive
1,691.00
Save 886.00 (52%)
Each
Depth (Metric) Interior:
40 cm
Width (Metric) Interior:
40 cm
Height (Metric) Interior:
74 cm
Price (USD)
805.00
Online Exclusive
1,691.00
Save 886.00 (52%)
Each

Completely enclose a large container holding solid or liquid radioactive waste using these Thermo Scientific™ Nalgene™ Acrylic Beta Waste Shields. Shields are collapsible for convenient storage and made of 3/8 in. (9mm) thick acrylic to stop β-emitting radioactive isotopes. Large, hinged door on cover allows easy access to the waste receptacle. A leakproof tray contains spills, while hinged corners allow for removal of the receptacle.

  • Transparent for easily viewing contents
  • Radiation/Transparent
  • Can enclose a large container holding solid or liquid beta-radioactive waste
  • Large hinged door on cover for easy access to waste container
  • Hinged corners for removing container
  • Large size accommodates a 20L Nalgene carboy and standard occie-sized trash cans
  • Small size accommodates a 10L Nalgene carboy

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

Specifications
Depth (English) Exterior18 in.
Depth (English) Interior16 in.
Depth (Metric) Exterior45.7 cm
Depth (Metric) Interior40 cm
Height (English) Exterior29.3 in.
Height (English) Interior29 in.
Height (Metric) Exterior74.7 cm
Height (Metric) Interior74 cm
Holds20 L Carboy
Item DescriptionWaste Shield Beta Large Acrylic 457 x 457 x 737 mm
Thickness (English)0.37 in.
Width (English) Exterior18 in.
Width (English) Interior16 in.
Width (Metric) Interior40 cm
MaterialAcrylic
Thickness (Metric)9 mm
Width (Metric) Exterior45.7 cm
Unit SizeEach