Product Image
Thermo Scientific™

Laboratory Refrigerator and Freezer Casters

Achieve higher elevation on high-performance refrigerators and freezers with these laboratory refrigerator and freezer casters. Casters offer a 2 or 3 in. height increase.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
69834.9, 11.5, 23.3, 29.2, 45.8, 51.1, 78.8 cu. ft. Freezers
60414.9, 11.5, 23.3, 29.2, 51.1, 78.8 cu. ft. Units
6041-14.9, 11.5, 23.3, 29.2, 51.1, 78.8 cu. ft. Units
609445.8 cu. ft. Units
669445.8 cu. ft. Refrigerators with Sliding Glass Doors
6694-145.8 cu. ft. Units
Catalog number 6983
Price (EUR)
-
For Use With (Equipment):
4.9, 11.5, 23.3, 29.2, 45.8, 51.1, 78.8 cu. ft. Freezers

Achieve higher elevation on high-performance refrigerators and freezers with Thermo Scientific™ Laboratory Refrigerator and Freezer Casters. Casters offer a 2 or 3 in. height increase for Thermo Scientific™ Revco™ , Forma™ and Puffer Hubbard™ laboratory refrigerators and freezers.

  • An option for replacement on most models
  • Factory-installed when ordered with unit; customer-installed if ordered separately
  • 2 in. (50mm) casters are standard on high-performance refrigerators and freezers
  • Optional 3 in. (76mm) casters are shipped with the cabinet but must be installed upon delivery

Ordering Information:

  • 6041: 2 in. casters (50mm), set of four
  • 6041-1: 3 in. casters (76mm), set of four
  • 6983: Locking casters for -30°C freezers only, includes two nonlocking 2 in. (50mm) casters
Specifications
For Use With (Equipment)4.9, 11.5, 23.3, 29.2, 45.8, 51.1, 78.8 cu. ft. Freezers
Type2 in. Locking Caster
Capacity (English)78.8 cu. ft.
Capacity (Metric)2231.3 L
Temperature Range-30°C
Unit SizeEach