SureSTART™ 20 mm GC Vial Stoppers (Level 2)
SureSTART™ 20 mm GC Vial Stoppers (Level 2)
SureSTART™ 20 mm GC Vial Stoppers (Level 2)
Thermo Scientific™

SureSTART™ 20 mm GC Vial Stoppers (Level 2)

Green features
Use SureSTART 20 mm Stoppers (Level 2 ) for GC applications, when robustness and reproducibility are key
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. per Pack
6A20BST1000/Pk
6A20BS100/Pk
6A20BSF5000/Pk
Catalog number 6A20BST
Price (USD)
256.07
Case of 1000
No. per Pack:
1000/Pk
Price (USD)
256.07
Case of 1000
Choose SureSTART 20 mm Stoppers (Level 2) with 20 mm Crimp Vials or SureSTART 20 mm Crimp Headspace Vials (Level 2), available in various pack sizes of low permeability, 3 mm thick Bromobutyl Rubber Stoppers designed to provide a cost efficient alternative to septa. Level 2 stoppers undergo an additional conditioning process to reduce extractables.
Specifications
ACT LabelYes
Certifications/ComplianceSpecification Certified
Closure Size20 mm
For Use With (Equipment)20 mm Crimp Headspace Vials
Green FeaturesACT Ecolabel (Gold)
LevelLevel 2
No. per Pack1000/Pk
Packaging Type10 packs of 100
Product TypeVial Stopper
Thickness (Metric)3 mm
ColorGray
MaterialBromobutyl Rubber
Product LineSureSTART Level 2
Quantity1000
Unit SizeCase of 1000