Use SureSTART Septa (Level 2) for high-throughput GC analysis, when robustness and reproducibility are key
Have Questions?
Change view
Catalog Number
Color
Material
Hardness
NoperPack
6A20ST1F
White, Beige
Silicone, PTFE
45 Shore
6A20ST1
White, Beige
Silicone, PTFE
45 Shore
6A20ST1T
White, Beige
Silicone, PTFE
45 Shore
6A20CBT3
Black, Gray
Butyl/PTFE
50 Shore
4 Options
Catalog number 6A20ST1F
Price (USD)
4,035.94
Case of 5000
Color:
White, Beige
Material:
Silicone, PTFE
Hardness:
45 Shore
Price (USD)
4,035.94
Case of 5000
Choose Thermo Scientific SureSTART 20 mm Septa (Level 2), available in various pack sizes of Silicone/PTFE or Butyl/PTFE Septa, manufactured with 45 and 50 shore hardness to suit a variety of GC applications
Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
PTFE - Ideal for temperatures -200 - 250°C and highest solvent stability